Beli Manometer Pressure di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Benetech Manometer DigitalDeskripsi:Unit ini banyak digunakan dalam mengukur tekanan kipas. Kecepatan angin, tekanan oven, dan sistem hidrolik. unit ini juga dapat digunakan dalam mengendalikan rasio gas dalam pembakaran dan kontrol katup dan memantau tekanan darah dan tekanan napas dengan peralatan medis lainnya.
- Hodaka Digital Manometeratribut:
- Accessories: AA alkaline dry battery x2
- Power: AA alkaline dry battery x2
- Body Weight (g): 145 (with battery)
- Sensor: Piezo resistance type semiconductor sensor
- Resolution Capability: 0.01hPa(-19.99 - +19.99), 0.1hPa(-199.9 - -20.0, +20.0 - +199.9)
- Outer Dimensions (Width W x Height H x Depth D) (mm): 64 X 95 x 28 (protrusions excluded)
- Range Measurement: -199.9hPa - +199.9hPa
- Detection Unit: hPa / kPa / mmH2O / mmHg
- Connection Port: Hose joint
- Maximum Allowable Pressure (hPa): 300
- Precision: F.S.+/-1%
- Operating Temperature (°C): 0 - 40
- Purpose of Use: For measuring positive, negative and differential pressures. For checking medical equipment. For differential pressure measurement for gasFor measuring gas flow pressures and exhaust draft pressures.
- Storage Temperature (°C): -20 - 60
- Fieldpiece Manometer Dual Port with Pressure Switch TesterDeskripsi:SDMN6 – Manometer – Dual Port w/ Pressure Switch Tester Furnace testing excellence. Gas, static, and differential pressureTest pressure switchesEasily calibrate any adjustable pressure switchGreat for diagnosing furnace performanceThe Dual Port Manometer has the ranges to measure gas pressure and the resolution needed to measure static pressure. Ideal for HVACR field service technicians, the SDMN6 can determine if the gas pressure coming into the house or out of the regulator are correct. The SDMN6 measures gas pressure up to 60″ water column (WC) with a resolution of 0.1″ WC. In addition, the unit measures both positive and negative pressure, which is used for measurement on vacuum control lines. The unit will take differential pressure readings and display the difference between P1 and P2 at all times in the lower right corner of the easy-to-read LCD. Four different measurement scales can be used: inches of water column, millimeters of water column, mBar, and PSI.The SDMN6 also has a zero adjust to zero out the meter in different ambient pressures. It has a hold button to hold the currently displayed reading. The auto-power-off function conserves battery life, but can be disabled if desired.In the static pressure mode, the unit can measure up to 2″WC with resolution to 0.010″WC, which enables a technician to measure small differences in air (or static) pressure.Includes:- SDMN6 – Dual Port Manometer and Pressure Switch Tester- ANC1 – Four Pocket Carrying Case- ASP2s – Static Pressure Probes- RMA316 – Pressure Tubes- Quick Connect Leads- Hoses and Y-splitter- Hoses with Brass Screw Fittings- Operator’s Manualatribut:
- Operating Humidity (%RH): <80
- Power: 9V, NEDA 1604A, IEC 6LR61 9V alkaline battery
- Battery life (alkaline): 200 hours (manometer only, backlight off), 12 hours (pressure switch testing @ 27% pump speed, BL off, approx -2.5″WC induced pressure w/o pump bleed accessory)
- Accuracy: inWC: ±0.02 (±1.5% FS); mmWC: ±0.5 (±1.5% FS); mbar: ±0.05 (±1.5% FS); psi: ±0.001 (±1.5% FS)
- Auto Power-off: 15 minutes
- Compatible Media: Dry, non-corrosive gases
- Lead jacks: 2 banana plug jacks for testing open/close switch status (continuity between terminals)
- Maximum Pressure: 900inWC (17.4psi) will damage sensors
- Operating Temperature (°C): 0 to 48
- Over Range: (OL) or (-OL) is displayed
- Pressure Ports: 2 connectors (P1, P2) for flexible tubing (4.5mm to 8mm ID)
- Pump port: 1 connector (PUMP) for 5mm (~3/16 inch) ID flexible tubing
- Range: inWC: 0.00 to ±2.00 (2.00 to ±60.0); mmWC: 0.00 to ±51.0 (51.0 to ±1500); mbar: 0.00 to ±5.00 (±.00 to ±150.0); psi: 0.000 to ±0.07 (0.07 to ±2.000)
- Resolution: 0.01 inWC
- Storage Humidity (%RH): 0 to 80 (with battery removed)
- Storage Temperature (°C): -20 to 60
- Temperature Accuracy (°C): Stated accuracy at 0 to 50 : ±1.5% FS
- Units of Measure: inWC, mmWC, mbar, psi
- SNDWAY Digital Manometer Air PressureDeskripsi:SNDWAY Digital Manometer SW-512A/B/CAlat pengukur perbedaan tekanan udara yang biasanya digunakan dalam pengecekan tekanan fluida dalam pipa. Alat yang kecil dan sangat mudah dibawa ketika inspeksi.
- TONATA ManometerDeskripsi:Manometer / Pressure Gauge / Meteran APARBisa dipakai untuk valve 3 - 12 Kgatribut:
- Diameter (cm): 3
- Material: Stainless Steel
- TESTO Digital Manometeratribut:
- Alarm: No
- Application: Air
- Auto Power OFF: Yes
- Batteries Included: Yes
- Batteries Required: Yes
- Battery Type: AAA
- Brand: TESTO
- Calibration Certificate Included: Yes
- Compatible Smart Device OS: Android 4.3, Bluetooth 4.0, iOS 8.3
- Connections (inch): 1/8 Hose Barb; 1/4 Hose Barb
- Data Hold: No
- Data Interface: Bluetooth 4.0
- Display Units: cfm; fpm; hPa; in Hg; in wc; l/s; m/s; m3/h; mBar; mm Hg; mm wc; Pa; psi
- For Tubing Diameter (inch): 1/8; 3/16
- Housing Color: Black; Orange
- Housing Material: ABS; TPE
- Includes: (3) AAA BatteryAdapterHose set dia. 0.15 in. and 0.2 in.
- Manometer Type: Smartphone-Connected Manometer
- Maximum Operating Pressure (hPa): -150 to 150
- Maximum Operating Pressure (in WC): -60 to 60
- Maximum Operating Temperature (°F): 122
- Maximum Pressure (in WC): 60
- Minimum Operating Temperature (°F): -4
- Minimum Pressure (in WC): -60
- Overall Height (inch): 6 in
- Overall Length (inch): 1
- Overall Width (inch): 1
- Pressure Accuracy: ±(0.1 in wc + 1.5% of mv) (0 to 60 in wc)±0.02 in wc (0 to 0.4 in wc)
- Pressure Range (in wc): -60 to 60
- Pressure Resolution (in wc): 0.01
- Process Connection Size (inch): 1/8; 1/4
- Process Connection Type: Hose Barb
- Smart Device Connection: Bluetooth-Connected Wireless
- Standards: 2011/65/EU; 2014/30/EU; RoHS
- Storage Temperature Range (°F): -4 to 140
- Type of Pressure: Differential
- UNSPSC: 41103311
- Weight (oz): 3.25
- Wireless Connectivity: Bluetooth
- TESTO Differential Pressure Manometer Smart and Wireless ProbeDeskripsi:-Measurements can be checked from a smartphone or tablet via Bluetooth communication. -For checking clogged filters, or measuring gas flow rates. -Smartphone/Tablet allows easy setting and measurement.-Multi-measuring for up to 6 probes-Graphical display and saves and transmits recorded data-Apps for Android and iOS are available for free download from Google Play and App Store, respectively. Boot the app from your smartphone/tablet with Bluetooth on and press the button on the probe to start(only Android version can store measurements)-In addition to differential pressure measurement, wind speed and wind volume calculation function is equipped.atribut:
- Precision Range (hPa): -150 to 150
- Resolution (hPa): 0.01
- WxDxH (mm): 36x23x148
- Accuracy: ±0.05hPa (0 to 1hPa), ± (0.2hPa+1.5% of measurement) (1 to 150hPa)
- Power Supply: AAA Dry Batteryx3 (Accessory)
- Purpose of Use: For checking clogged filters, or measuring gas flow rates.
- Terminal Requirement: Bluetooth 4.0, Android 4.3 and up, iOS 8.3 and up
- Width x Depth x Height (mm): 36x23x148
- CEM Differential Pressure Manometeratribut:
- Accuracy (%): ±0.3 FSO
- Repeatabiity (%): ±0.2 (Max. ±0.5% FSO)
- Linearity/Hysteresis: ±0.29% FSO
- Presure Range: ±5PSI (±138.3 in H2O)
- MIGIAHITA ManometerDeskripsi:Digunakan untuk mengganti manometer pada kompresoratribut:
- Size (Bar): 10
- Wipro Manometer Minyak 4inchatribut:
- Size (mm): 109x36x132
- Size (inch): 4x3/8
- Standard: JIS-Japan Standard
- Lens Material: Kaca
- Custom Digital Differential ManometerDeskripsi:-Compact type and stylish design.-Equipped with a max./min. value indication function.-With the auto power off function convenient when forgetting to turn off.-Easy to see even in dark places with the backlight function. -Pressure measurement of piping.atribut:
- Precision Range: 0 to 100 (hPa)
- Resolution: 0.01hPa
- Accuracy: ±0.03hPa (0 to 0.30hPa)/±0.05hPa (0.31 to 1.00hPa)/± (1.5%rdg+0.1hPa)
- Power Supply: AAA Dry Batteryx2 (Sold Separately)
- Purpose of Use: Pressure measurement of piping.
- Width x Depth x Height: 50x20.6x115.5mm
- NAGANO KEIKI Pressure GaugeDeskripsi:- Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
- Lutron ManometerDeskripsi:MANOMETER, 2000 mbar, differential inputModel : PM-9100- Dual & differential input, 2000 mbar x 1 mbar.- mbar, PSI, Kg/cm2, inch/Hg, mm/Hg, inch/H20, meter/H2O, Atmosphere.- Data hold, Memory ( Max., Min. ), RS232.- Application : Industrial, laboratory, schools,heating, ventilation, hospital, medical.atribut:
- Dimensions (mm): 180x72x32
- Standard Accessory: Instruction Manual, Hard Carrying case
- RANSBURG Pressure Gauge Manometer - Vacuumatribut:
- Dial (inch): 2
- Drat (inch): 1/4
- Connection Type: Back
- Material: Stainless Steel Brass Connection
- Liquid: Oil
- Fieldpiece Manometer Dual PortDeskripsi:SDMN5 – Manometer Dual Port Tough and versatile. Measure duct pressures to balance air flowResolution down to 0.01″ WC for static pressure measurement-60.0″ WC to 60.0″ WC rangeIncludes two 5/16″ adapters for measuring inlet and outlet pressuresThe SDMN5 is a portable, rugged dual-port manometer designed especially for HVACR field service technicians. Measures gas pressure, static pressure and pressure differential. The SDMN5 includes a zero adjust button of the face of the meter, a rugged rubber boot, a magnet on the back for hanging the meter during service, and the Auto Power-Off (APO) function conserves battery life. The SDMN5 measures pressure between -60inWC and 60inWC (inches of water column) and -150.0 to 150.0 mBar. The SDMN5 also measures P1 or P2 pressure readings and calculates the difference between P1 and P2. Take static pressure measurements using the resolution mode of 0.01inWC or 0.01mBar. Includes 3/16" to 5/16" adapter for measuring gas inlet and outlet pressures.The SDMN5 evolved as a result of testing pressures in the field for 20 years. Its range and resolution allow you to measure the HVAC applications you run into everyday in HVAC/R field service. Measure gas pressure on the inlet and outlets with the standard 3/16" fittings or the included adapters for 5/16" ports, take static pressure measurements across a blower and get the pressure differential with the push of a button to check drafts. Whether you’re holding the ergonomic standalone shape in your hand or hang the SDMN5 on the unit with the magnetic hanger to fill out a work order, the SDMN5 make HVAC/R field service easier and faster, with less fatigue than the other guys.Includes:- Dual-Port Manometer – SDMN52 – 3/16" Tubes with Brass Fittings2 – 3/16" to 5/16" Tube Adapters – RMA3169V Battery (installed)- Operator’s Manualatribut:
- Battery: Single standard 9-volt battery, NEDA 1604, JIS 006P, IEC 6F22
- Battery Life: 200 hours with low battery indicator on display
- Compatible Media: Dry, non-corrosive gases
- Over Range: (OL) or (-OL) is displayed
- Accuracy: inWC: ±0.02 ±1.5% FS, mmWC: ±0.5 ±1.5% FS, mbar: ±0.05 ±5.00 ±1.5% FS , psi: ±0.001 ±1.5% FS
- Auto Power-off: 15 minutes
- Dimensions (mm): 180(H) x 60(W) x 30(D)
- Low Battery: symbol is displayed
- Operating Temperature (°C): 0 to 50
- Pressure Ports: tube connectors for 5mm (~3/16 inch) I.D. flexible tubing
- Ranges: inWC: 0.00 to ±2.00, 2.00 to ±60.0; mmWC: 0.00 to ±51.0, 51.0 to ±1500; mbar: 0.00 to ±5.00, 5.00 to ±150.0; psi: 0.000 to ±0.07, 0.07 to ±2.000
- Resolution: 0.01 inch WC
- Temperature Accuracy (°C): Stated accuracy at 0 to 50 : ±1.5% FS
- Units of Measure: inWC, mmWC, mbar, PSI
- Fieldpiece Manometer Single Port WirelessDeskripsi:JL3MN – Manometer – Single Port Wireless Shorter hoses. Fewer tangles. You’re free to work the way you want. 1,000’ Wireless rangePrecise placement with more convenient, shorter hosesAll-in-one static, gas and draft pressureRecord up to eight readings at once in Job Link AppTotally untethered.Part of the Job Link® System, the JL3MN Manometer lets you work the way you want to. Its strong magnet allows you to place your probe directly on a test port and its short tubes offer tangle-free work. Versatile and durable.With a strong metal tip that‘s used with different sizes of tubing, the JL3MN is a reliable, accurate and durable measurement tool. It’s great for taking a single gas pressure measurement and works wirelessly with the Job Link App.What’s Included:(1) JL3MN Manometer Probe (1) ASP2 Static Pressure Probe and Hose (1) Brass Screw Fitting with Extra Hose(1) Slide Gas Adapter(2) AAA Batteriesatribut:
- Minimum Device Requirement: BLE 4.0 devices running iOS® 7.0 or Android™ 5.0
- Compatible Media: Dry, non-corrosive gas
- Pressure Port: Tube connector for flexible tubing (4.5 to 8mm ID)
- Units of Measure: inWC, mmWC, mbar, psi, Pa
- Accuracy (%): inWC: ±0.02 (±1.5% FS); mmWC: ±0.5 (±1.5% FS); mbar: ±0.05 (±1.5% FS); psi: ±0.001 (±1.5% FS); Pa: ±5 (±1.5% FS)
- Range: inWC: 0.00 to ±2.00 (2.00 to ±60.00); mmWC: 0.0 to ±51.0 (51.0 to ±1500.0); mbar: 0.00 to ±5.00 ( 5.00 to ±150.00); psi: 0.000 to ±0.072 (0.072 to ±2.165); Pa: 0 to 498 ( 498 to ±14930)
- Auto Power-off: 2 hours (APO can be disabled)
- Battery Life: 150 hours typical alkaline. LED slow-blinks red when battery replacement is needed
- Battery Type: 2 x AAA, NEDA 24A, IEC LR03
- Maximum Overload Pressure (psi/kPa): 321.08 inWC (11.6; 80.0)
- Operating Humidity (%RH): <75
- Operating Temperature (°C): -23 to 50
- Radio Frequency ( GHz): 2.4
- Storage Humidity (%RH): <80 (with batteries removed)
- Storage Temperature (°C): -23 to 60
- Temperature Coefficient (°C): 0.1 x (specified accuracy), per 1 (-23 to 18, 28 to 50)
- Wireless Range (ft): 1000 line of sight – obstructions affect distance
- Wipro Manometer Angin 2 1/2inchatribut:
- Dimensions (mm): 64x30x83
- Lens: Kaca
- Size (inch): 2 1/2x1/4
- Standard: JIS-JAPAN
- SIEVERT Regulators with Adjustable Pressure with Manometeratribut:
- Regulator No.: 308115
- Dimensions (cm): 16x10.5
- Connection: DIN Kombi
- Hose connection: BSP 3/8inch LH
- Pressure (bar): 1-4
- Maximum Capacity (kh/hour): 5-20
Daftar Harga Manometer Pressure Terbaru April 2026
| Benetech Manometer Digital | Rp1.499.900 |
| Hodaka Digital Manometer | Rp10.999.900 |
| Fieldpiece Manometer Dual Port with Pressure Switch Tester | Rp17.999.900 |
| SNDWAY Digital Manometer Air Pressure | Rp759.900 |
| TONATA Manometer | Rp19.900 |
| TESTO Digital Manometer | Rp5.899.900 |
| TESTO Differential Pressure Manometer Smart and Wireless Probe | Rp4.899.900 |
| CEM Differential Pressure Manometer | Rp17.999.900 |
| RANSBURG Pressure Gauge Manometer | Rp46.900 |
| MIGIAHITA Manometer | Rp65.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/TONATA%20Manometer/9eP108164338-1.jpg)












%20%26%20Pengelasan/Produk%20Las/Pembakar/Torch%20body/SIEVERT%20Regulators%20with%20Adjustable%20Pressure%20with%20Manometer/daP104626478-1.jpg)